Shop ONLINE METAL SUPPLY

2 in NPS, Schedule 10, (2.375 in OD), 60 inches, Galvanized Steel Pipe

  • Mfr # GLV10PIPEOD2.375W0.109L60.1

  • Zoro # G523036354


product price:  $231.99
/ea
Sold in multiples of 4 for $927.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLV10PIPEOD2.375W0.109L60.1
Zoro #
G523036354
UPC #
-
Country of Origin
Multiple

Description

NPS stands for Nominal Pipe Size. It's a dimensionless number used in North America to indicate the size of pipes, valves, and other related components in a piping system. It's not a direct measurement of the pipe's actual dimensions, but rather a convenient way to refer to a specific pipe size. Please refer to OD, ID and Wall for actual size of pipe.Galvanized Steel pipes are hot dipped in a zinc galvanizing process. Galvanized pipes are a lower cost alternative to stainless steel to achieve rust free protection,Galvanized pipes can be cut, machined or welded by common methods used for regular steel, but adequate ventilation should be used to avoid inhalation of fumes when welding. Ends of our smaller lengths are not galvanized and should be treated with a cold galvanizing compound to maintain protection once your project is complete.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.