
Shop ONLINE METAL SUPPLY
See all product information
2 in OD, 0.065 in Wall, 1.870 in ID, 24 in long, 304 Polished Sanitary Stainless Steel Round Tube
Mfr # 304SANRTMF2W0.065241
Zoro # G723010215
product price:Â $135.99
/ea
Sold in multiples of 6 for $815.94
Free Shipping & Returns
Key Features
Alloy Type
304
Length
24 in
Wall Thickness
0.065 in
Length Tolerance
Listed length up to plus 1 in
Shape
Round Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SANRTMF2W0.065241
Zoro #
G723010215
UPC #
-
Country of Origin
Multiple
Dimensions
Length
24 in
Wall Thickness
0.065 in
Length Tolerance
Listed length up to plus 1 in
Inside Diameter
1.87 in
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter
2 in
Details
Alloy Type
304
Shape
Round Tube
Item
Stainless Steel
Wall Thickness Tolerance
+/-10%
Temper
Annealed
Finish
Polished
Standards
ASTM A249, A269, A270
Description
Sanitary Stainless Steel Tube is a welded tube that is polished both on the outside (32Ra) and inside (20Ra) diameter to meet Sanitary Tube ASTM A270 and 3A Sanitary standards. Used in industries that require high hygiene standards where corrosion resistance is important, and is especially popular in brewing, food and beverage processing, dairy production, and pharmaceuticals. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.