Shop ONLINE METAL SUPPLY

2 in OD, 0.065 in Wall, 1.870 in ID, 36 in long, 304 Polished Sanitary Stainless Steel Round Tube

  • Mfr # 304SANRTMF2W0.065361

  • Zoro # G723000162


product price:  $188.99
/ea
Sold in multiples of 4 for $755.96
Free Shipping & Returns

Key Features

Alloy Type
304
Length
36 in
Wall Thickness
0.065 in
Wall Thickness Tolerance
+/-10%
Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SANRTMF2W0.065361
Zoro #
G723000162
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Wall Thickness
0.065 in
Outside Diameter
2 in
Outside Dia. Tolerance
+/-0.005 in
Inside Diameter
1.87 in
Length Tolerance
Listed length up to plus 1 in

Details

Alloy Type
304
Wall Thickness Tolerance
+/-10%
Shape
Round Tube
Finish
Polished
Standards
ASTM A249, A269, A270
Temper
Annealed
Item
Stainless Steel

Description

Sanitary Stainless Steel Tube is a welded tube that is polished both on the outside (32Ra) and inside (20Ra) diameter to meet Sanitary Tube ASTM A270 and 3A Sanitary standards. Used in industries that require high hygiene standards where corrosion resistance is important, and is especially popular in brewing, food and beverage processing, dairy production, and pharmaceuticals. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.