Shop ONLINE METAL SUPPLY

2 in x 1/2 in x 1/8 in x 24 in, A36 Steel Channel, Hot Rolled

  • Mfr # STLCHLW2H0.5T0.125L24.1

  • Zoro # G123021361


product price:  $56.39
/ea
Sold in multiples of 6 for $338.34

Key Features

Length
24 in
Width
4 in
Shape
Channel
Finish
Hot Rolled
Length Tolerance
+/-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STLCHLW2H0.5T0.125L24.1
Zoro #
G123021361
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24 in
Width
4 in
Length Tolerance
+/-1/4 in
Height
1/2 in
Thickness
1/8 in

Details

Item
Steel
Shape
Channel
Finish
Hot Rolled

Description

A36 Steel Channel is a hot rolled, mild steel structural C shape with inside radius corners. Listed by outside dimensions on Width x Height x Thickness x Length.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.