
Shop ONLINE METAL SUPPLY
See all product information
2 in x 2 in x 0.083 in Wall x 18 inches, 304 Stainless Steel Square Tube
Mfr # 304SSQT2W0.08318.1
Zoro # G023008899
product price:Â $98.09
/ea
Sold in multiples of 8 for $784.72
Key Features
Alloy Type
304
Length
18 in
Wall Thickness
0.083 in
Finish
Mill (Unpolished)
Shape
Square Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SSQT2W0.08318.1
Zoro #
G023008899
UPC #
-
Country of Origin
Multiple
Dimensions
Length
18 in
Wall Thickness
0.083 in
Height
2 in
Width Tolerance
+/-0.020 in
Length Tolerance
Listed length up to plus 1 in
Width
2 in
Details
Alloy Type
304
Finish
Mill (Unpolished)
Item
Stainless Steel
Shape
Square Tube
Wall Thickness Tolerance
+/-10%
Temper
Annealed
Standards
ASTM A554
Description
Stainless Steel Square Tube has inside and outside radius corners, OD is flash removed all sides, ID is Flash In (Weld Protruding). Stainless Square Tube is ideal for all structural applications where greater strength and superior corrosion resistance is required. Widely used for projects that are exposed to the outdoor elements, chemicals, fresh water, and salt water environments.Actual Length of tube will not be shorter, but may be greater than listed length, up to plus 1 inch.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.