Shop ONLINE METAL SUPPLY
See all product information
2 in x 3-1/4 in x 18 in, D2 Decarb Free Tool Steel Flat Stock
Mfr # D2DCFT2W3.25L18.1
Zoro # G923073676
product price:Â $569.99
/ea
Sold in multiples of 5 for $2,849.95
Free Shipping & Returns
Key Features
Width
3.25 in
Finish
Decarb Free
Length Tolerance
-0/+0.999 in
Alloy Type
D2
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2DCFT2W3.25L18.1
Zoro #
G923073676
UPC #
-
Country of Origin
Multiple
Dimensions
Length
18 in
Width
3.25 in
Thickness
2 in
Length Tolerance
-0/+0.999 in
Width Tolerance
-0/+0.249 in
Details
Finish
Decarb Free
Item
Tool Steel
Alloy Type
D2
Temper
Annealed
Shape
Flat Stock
Standards
ASTM A681, AISI D2
Description
D2 Tool Steel is a versatile high-carbon, high-chromium, air-hardening tool steel. Decarb Free Flats are produced oversize on all dimensions to finish to listed size..
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.