Shop ONLINE METAL SUPPLY

2 in x 3/4 in x 0.065 in Wall x 72 inches, 304 Stainless Steel Rectangle Tube

  • Mfr # 304SSRCTH2W0.75T0.065L72.1

  • Zoro # G723023505


product price:  $160.99
/ea
Sold in multiples of 4 for $643.96
Free Shipping & Returns

Key Features

Alloy Type
304
Length
72 in
Wall Thickness
0.065 in
Standards
ASTM A554
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SSRCTH2W0.75T0.065L72.1
Zoro #
G723023505
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72 in
Wall Thickness
0.065 in
Height
0.75 in
Width
2 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
+/-0.020 in

Details

Alloy Type
304
Standards
ASTM A554
Wall Thickness Tolerance
+/-10%
Item
Stainless Steel
Shape
Rectangle Tube
Finish
Mill (Unpolished)

Description

304 Stainless Steel Rectangle Tube has inside and outside radius corners, OD is flash removed all sides, ID is Flash In (Weld Protruding). Stainless Rectangle Tube is ideal for all structural applications where greater strength and superior corrosion resistance is required. Widely used for projects that are exposed to the outdoor elements, chemicals, fresh water, and salt water environments.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.