2 in x 4 in x 36 in, D2 Decarb Free Tool Steel Flat Stock

  • Mfr # D2DCFT2W4L36.1

  • Zoro # G923039368


product price:  $1,248.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Finish
Decarb Free
Alloy Type
D2
Standards
ASTM A681, AISI D2
Width Tolerance
-0/+0.249 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D2DCFT2W4L36.1
Zoro #
G923039368
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
4 in
Width Tolerance
-0/+0.249 in
Length Tolerance
-0/+0.999 in
Thickness
2 in

Details

Finish
Decarb Free
Alloy Type
D2
Item
Tool Steel
Standards
ASTM A681, AISI D2
Shape
Flat Stock
Temper
Annealed

Description

D2 Tool Steel is a versatile high-carbon, high-chromium, air-hardening tool steel. Decarb Free Flats are produced oversize on all dimensions to finish to listed size..

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.