
Shop ONLINE METAL SUPPLY
See all product information
2 in x 5 in x 6 in, 304 Stainless Steel Flat Bar, HRAP
Mfr # 304TRUEFBT2W5L6.1
Zoro # G923001068
product price:Â $332.99
/ea
Sold in multiples of 12 for $3,995.88
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
304
Thickness
2 in
Temper
Annealed
Thickness Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304TRUEFBT2W5L6.1
Zoro #
G923001068
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
6 in
Width
5 in
Width Tolerance
Industry Standards
Details
Material
Stainless Steel
Alloy Type
304
Temper
Annealed
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Standards
ASTM A479, QQS-763
Finish
HRAP
Description
Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.