
2 in x 5 in x 6 in, C110 Copper Flat Bar
Mfr # C110CUFBT2W5L6.1
Zoro # G223103028
product price:Â $1,024.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Standards
ASTM B187
Alloy Type
C110
Length Tolerance
-0.063/+1 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C110CUFBT2W5L6.1
Zoro #
G223103028
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2 in
Length Tolerance
-0.063/+1 in
Width
5 in
Length
6 in
Width Tolerance
+/-0.0.018 in
Details
Standards
ASTM B187
Alloy Type
C110
Finish
Mill (Unpolished)
Shape
Flat Bar
Item
Copper
Thickness Tolerance
+/-0.005 in
Temper
H02
Material
Copper
Description
C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.