
Shop ONLINE METAL SUPPLY
See all product information
2 in x 6 in x 24 in, C110 Copper Flat Bar
Mfr # C110CUFBT2W6L24.1
Zoro # G423097608
product price:Â $5,391.99
/ea
Sold in multiples of 2 for $10,783.98
Free Shipping & Returns
Key Features
Material
Copper
Finish
Mill (Unpolished)
Thickness
2 in
Width Tolerance
+/-0.0.018 in
Shape
Flat Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C110CUFBT2W6L24.1
Zoro #
G423097608
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2 in
Width Tolerance
+/-0.0.018 in
Length
24 in
Length Tolerance
-0.063/+1 in
Width
6 in
Details
Material
Copper
Item
Copper
Finish
Mill (Unpolished)
Shape
Flat Bar
Temper
H02
Thickness Tolerance
+/-0.005 in
Alloy Type
C110
Standards
ASTM B187
Description
C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.