
Shop ONLINE METAL SUPPLY
See all product information
2' OD, 0.500 in W, 1.000 in ID, 12 in long, 304 Stainless Steel Round Tube, Seamless
Mfr # 304SLSRT2W0.5121
Zoro # G523015335
product price:Â $212.99
/ea
Sold in multiples of 12 for $2,555.88
Free Shipping & Returns
Key Features
Alloy Type
304
Length
12 in
Shape
Round Tube
Wall Thickness Tolerance
+/-10%
Finish
HRAP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SLSRT2W0.5121
Zoro #
G523015335
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Wall Thickness
0.5 in
Length Tolerance
Listed length up to plus 1 in
Inside Diameter
1 in
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter
2 in
Details
Alloy Type
304
Shape
Round Tube
Wall Thickness Tolerance
+/-10%
Finish
HRAP
Item
Stainless Steel
Standards
ASTM A511
Temper
Annealed
Description
Stainless Steel Hollow Bar is a seamless stainless steel mechanical tubing, produced with heavy wall thicknesses and is generally used for mechanical and machining applications. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.