Shop ONLINE METAL SUPPLY

2.000 (2 inch) x 12 inches, A2 Tool Steel Drill Rod

  • Mfr # A2DRRRD2L12.1

  • Zoro # G723096226


product price:  $387.99
/ea
Sold in multiples of 12 for $4,655.88
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
-0/+0.999 in
Temper
Annealed
Shape
Round Rod
Diameter Tolerance
+/-0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2DRRRD2L12.1
Zoro #
G723096226
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
12 in
Diameter Tolerance
+/-0.0010 in
Diameter
2 in

Details

Material
Tool Steel
Temper
Annealed
Shape
Round Rod
Standards
ASTM 681, AISI A2
Alloy Type
A2
Finish
Precision Ground

Description

A2 Tool Steel is an air-hardening tool steel, characterized by its excellent versatility, non-deforming, and toughness properties. Drill Rods are precision ground to tight tolerances.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.