Shop ONLINE METAL SUPPLY

2.000 in (2 in) OD, 0.049 in Wall, 24 inches, 316 Stainless Steel Round Tube, Welded

  • Mfr # 316WRTMF2W0.049241

  • Zoro # G723018945


product price:  $82.95
/ea
Sold in multiples of 6 for $497.70

Key Features

Alloy Type
316
Length
24 in
Wall Thickness
0.049 in
Standards
ASTM A269, A249
Inside Diameter
1.902 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316WRTMF2W0.049241
Zoro #
G723018945
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24 in
Wall Thickness
0.049 in
Inside Diameter
1.902 in
Length Tolerance
-0/+0.999 in
Outside Diameter
2 in
Outside Dia. Tolerance
+/-0.010 in

Details

Alloy Type
316
Standards
ASTM A269, A249
Wall Thickness Tolerance
+/-10% in
Shape
Round Tube
Item
Stainless Steel
Temper
Annealed
Finish
Mill (Unpolished)

Description

Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.