Shop ONLINE METAL SUPPLY

2.000 in (2 in) OD, 0.083 in Wall, 48 inches, 316 Stainless Steel Round Tube, Welded

  • Mfr # 316WRTMF2W0.083481

  • Zoro # G923002454


product price:  $234.99
/ea
Sold in multiples of 4 for $939.96
Free Shipping & Returns

Key Features

Alloy Type
316
Outside Dia. Tolerance
+/-0.010 in
Outside Diameter
2 in
Length
48 in
Standards
ASTM A269, A249
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316WRTMF2W0.083481
Zoro #
G923002454
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+/-0.010 in
Outside Diameter
2 in
Length
48 in
Inside Diameter
1.834 in
Length Tolerance
-0/+0.999 in
Wall Thickness
0.083 in

Details

Alloy Type
316
Item
Stainless Steel
Standards
ASTM A269, A249
Temper
Annealed
Shape
Round Tube
Wall Thickness Tolerance
+/-10% in
Finish
Mill (Unpolished)

Description

Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.