
2.125 (2-1/8 inch) x 15 inches, C360-H02 Brass Round Rod
Mfr # 360H2RRD2.125L15.1.V2
Zoro # G923090765
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length Tolerance
-0/+0.999 in
Length
15 in
Diameter Tolerance
+/-0.003 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360H2RRD2.125L15.1.V2
Zoro #
G923090765
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Diameter
2-1/8 in
Length
15 in
Diameter Tolerance
+/-0.003 in
Details
Material
Brass
Shape
Round Rod
Standards
ASTM B16
Finish
Unpolished (Mill)
Alloy Type
C360
Temper
H02
Description
C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass. The addition of small amounts of lead enhances its machinability, making it easier to cut, drill, and shape using various machining processes. C360 brass round rod is a cylindrical solid form of C360 brass, commonly used in applications where a round shape is required. C360 brass round rods find applications in various industries, including manufacturing, construction, plumbing, electrical, and automotive. They are used to produce a wide range of components such as fittings, valves, connectors, fasteners, gears, bushings, and decorative elements.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.