Shop ONLINE METAL SUPPLY

2.250 (2-1/4 inch) x 18 inches, C630 Nickel Aluminum Bronze Round Rod

  • Mfr # C63050D2.25L18.1

  • Zoro # G923095005


product price:  $1,082.99
/ea
Sold in multiples of 5 for $5,414.95
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
C630
Standards
AMS 4640
Temper
HR50
Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C63050D2.25L18.1
Zoro #
G923095005
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2-1/4 in
Length
18 in
Diameter Tolerance
+/-0.003 in
Length Tolerance
-0/+0.999 in

Details

Material
Bronze
Alloy Type
C630
Standards
AMS 4640
Temper
HR50
Shape
Round Rod
Finish
Unpolished (Mill)

Description

C63000 Nickel Aluminum Bronze is an aluminum bronze that contains nickel, and is alloyed for exceptional strength and toughness. It's used where higher mechanical properties are required. C630 Nickel Aluminum Bronze provides corrosion resistance, excellent bearing properties, and extremely high strength.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.