
2.250 (2-1/4 inch) x 18 inches, Nylon 6/6 Plastic Round Rod
Mfr # NYL66RRD2.25L18.1
Zoro # G922987110
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Off White
Length Tolerance
-0/+0.999 in
Standards
FDA, USDA
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NYL66RRD2.25L18.1
Zoro #
G922987110
UPC #
-
Country of Origin
Multiple
Dimensions
Length
18 in
Length Tolerance
-0/+0.999 in
Diameter
2-1/4 in
Details
Material
Plastic
Color
Off White
Standards
FDA, USDA
Finish
Smooth
Grade
Nylon 6/6
Shape
Round Rod
Description
Nylon 6/6 (aka Nylon 101) is a tough, stable engineering thermoplastic with a high modulus of elasticity, high strength, good rigidity, dimensional stability, resistance to moisture, solvents and other chemicals.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.