Shop ONLINE METAL SUPPLY

2.250 (2-1/4 inch) x 24 inches, 4140 Alloy Steel Round Rod, Annealed, CF

  • Mfr # 4140CFRRD2.25L24.1

  • Zoro # G723097094


product price:  $325.99
/ea
Sold in multiples of 6 for $1,955.94
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
-0/+0.875 in
Temper
Annealed
Shape
Round Rod
Alloy Type
4140
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4140CFRRD2.25L24.1
Zoro #
G723097094
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.875 in
Length
24 in
Diameter
2-1/4 in
Diameter Tolerance
+/-0.005 in

Details

Material
Alloy Steel
Temper
Annealed
Shape
Round Rod
Alloy Type
4140
Finish
Cold Finished
Standards
ASTM A108. A29, A304. UNS G41400

Description

4140 is a widely used medium carbon steel containing chromium and molybdenum, it commonly known as "chromoly". A general purpose alloy, offering the right combination of strength, toughness and hardness with good machinability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.