
2.250 (2-1/4 inch) x 3 inches, 12L14 Steel Hexagon Bar, CF
Mfr # 12L14CFHXD2.25L3.1
Zoro # G723070844
product price:Â $48.85
/eaKey Features
Material
Steel
Alloy Type
12L14
Length
3 in
Finish
Cold Finished
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12L14CFHXD2.25L3.1
Zoro #
G723070844
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3 in
Length Tolerance
-0/+0.249 in
Diameter Tolerance
+0/-0.004 in
Diameter
2.250 (2-1/4 in)
Details
Material
Steel
Alloy Type
12L14
Finish
Cold Finished
Temper
Annealed
Standards
ASTM A108, UNS G12144
Shape
Hexagon Bar
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 12L14 Steel is a standard free cutting carbon steel, with smooth bright finishes after machining.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.