Shop ONLINE METAL SUPPLY

2.250 in ID, 4.000 in OD, 24 inches long, C954 Aluminum Bronze Hollow Bar, Cast Oversized

  • Mfr # 954HBOD4W0.875L24.1

  • Zoro # G023091686


product price:  $2,745.99
/ea
Sold in multiples of 5 for $13,729.95
Free Shipping & Returns

Key Features

Length Tolerance
Listed length up to plus 1 in
Length
24 in
Inside Dia.
2.25 in
Shape
Hollow Bar
Standards
ASTM B505
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
954HBOD4W0.875L24.1
Zoro #
G023091686
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length up to plus 1 in
Length
24 in
Inside Dia.
2.25 in
Wall Thickness
0.875 in
Outside Dia.
4 in
Outside Dia. Tolerance
Oversized
Inside Dia. Tolerance
Undersized

Details

Shape
Hollow Bar
Standards
ASTM B505
Item
Bronze
Material
Bronze
Finish
Cast
Alloy Type
C954

Description

C954 Aluminum Bronze, engineered for exceptional strength and corrosion resistance. Made from high-quality C954 aluminum bronze alloy, this material offers superior mechanical properties, excellent wear resistance, and good machinability. Ideal for applications requiring high strength, such as bearings, gears, and marine components.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.