
2.375 (2-3/8 inch) x 18 inches, 303 Stainless Steel Hexagon Bar
Mfr # 303CFHXD2.375L18.1
Zoro # G723008274
product price:Â $545.99
/ea
Sold in multiples of 8 for $4,367.92
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
303
Length
18 in
Finish
Cold Finished
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
303CFHXD2.375L18.1
Zoro #
G723008274
UPC #
-
Country of Origin
Multiple
Dimensions
Length
18 in
Diameter
2.375 (2-3/8 in)
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+0/-0.008 in
Details
Material
Stainless Steel
Alloy Type
303
Finish
Cold Finished
Temper
Annealed
Standards
ASTM A582, AISI 303
Shape
Hexagon Bar
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 303 Stainless Steel is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.