Shop ONLINE METAL SUPPLY
See all product information
2.375 (2-3/8 inch) x 36 inches, 12L14 Steel Round Rod, CF
Mfr # CF12L14D2.375L36.1
Zoro # G923098174
product price:Â $433.99
/ea
Sold in multiples of 4 for $1,735.96
Free Shipping & Returns
Key Features
Alloy Type
12L14
Length
36 in
Material
Steel
Temper
CD
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF12L14D2.375L36.1
Zoro #
G923098174
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
2-3/8 in
Length
36 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.003 in
Details
Alloy Type
12L14
Material
Steel
Temper
CD
Shape
Round Rod
Standards
ASTM A108
Finish
Cold Finished
Description
12L14 steel is a resulfurized and rephosphorized low-carbon steel known for its excellent machinability. It's a free-cutting steel, meaning it's designed to be easily machined at high speeds with minimal tool wear.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.