2.375 (2-3/8 inch) x 5 inches, 1018 Steel Hexagon Bar, CF

  • Mfr # 1018CFHXD2.375L5.1

  • Zoro # G923048070


product price:  $59.69
/ea

Key Features

Material
Steel
Alloy Type
1018
Length
5 in
Finish
Cold Finished
Diameter
2.375 (2-3/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1018CFHXD2.375L5.1
Zoro #
G923048070
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 in
Diameter
2.375 (2-3/8 in)
Diameter Tolerance
+0/-0.004 in
Length Tolerance
-0/+0.249 in

Details

Material
Steel
Alloy Type
1018
Finish
Cold Finished
Shape
Hexagon Bar
Standards
ASTM A108, UNS G10180
Temper
Annealed

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 1018 is low carbon steel with a medium manganese content, it displays good case hardening properties and excellent machinability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.