2.375 (2-3/8 inch) x 5 inches, 316 Stainless Steel Hexagon Bar

  • Mfr # 316CFHXD2.375L5.1

  • Zoro # G922993562


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Shape
Hexagon Bar
Temper
Annealed
Diameter Tolerance
+0/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316CFHXD2.375L5.1
Zoro #
G922993562
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter Tolerance
+0/-0.008 in
Diameter
2.375 (2-3/8 in)
Length
5 in
Length Tolerance
-0/+0.249 in

Details

Material
Stainless Steel
Alloy Type
316
Shape
Hexagon Bar
Temper
Annealed
Finish
Cold Finished
Standards
ASTM A276, AMS 5648

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 316 stainless steel is similar to 304 stainless steel but with the addition of molybdenum. This addition of molybdenum gives 316 stainless steel higher corrosion resistance properties, particularly in chloride environments. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.