Shop ONLINE METAL SUPPLY

2.500 (2-1/2 inch) x 12 inches, O1 Tool Steel Round Rod, DCF, Oversized

  • Mfr # O1RRDCFD2.5L12.1

  • Zoro # G923098006


product price:  $272.99
/ea
Sold in multiples of 12 for $3,275.88
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+0.015 to +0.046 in
Temper
Annealed
Alloy Type
O1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O1RRDCFD2.5L12.1
Zoro #
G923098006
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Diameter Tolerance
+0.015 to +0.046 in
Length
12 in
Diameter
2-1/2 in

Details

Material
Tool Steel
Temper
Annealed
Alloy Type
O1
Standards
ASTM 681, AISI O1
Shape
Round Rod
Finish
Decarb Free

Description

O1 Tool Steel is the original oil-hardening tool steel that can be hardened to the Rockwell C 65 range from a low temperature. Decarb Free Rounds are produced oversize on diameter to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.