Shop ONLINE METAL SUPPLY

2.500 in (2-1/2 in) OD, 0.065 in Wall, 60 inches, 316 Stainless Steel Round Tube, Welded

  • Mfr # 316WRTMF2.5W0.065601

  • Zoro # G922998208


product price:  $289.99
/ea
Sold in multiples of 4 for $1,159.96
Free Shipping & Returns

Key Features

Alloy Type
316
Wall Thickness
0.065 in
Shape
Round Tube
Wall Thickness Tolerance
+/-10% in
Standards
ASTM A269, A249
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316WRTMF2.5W0.065601
Zoro #
G922998208
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Diameter
2.37 in
Outside Diameter
2.5 in
Outside Dia. Tolerance
+/-0.010 in
Length
60 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
316
Shape
Round Tube
Wall Thickness Tolerance
+/-10% in
Standards
ASTM A269, A249
Item
Stainless Steel
Temper
Annealed
Finish
Mill (Unpolished)

Description

Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.