2.625 (2-5/8 inch) x 4 inches, 12L14 Steel Hexagon Bar, CF

  • Mfr # 12L14CFHXD2.625L4.1

  • Zoro # G923082029


product price:  $72.39
/ea

Key Features

Material
Steel
Alloy Type
12L14
Shape
Hexagon Bar
Length Tolerance
-0/+0.249 in
Standards
ASTM A108, UNS G12144
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12L14CFHXD2.625L4.1
Zoro #
G923082029
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.249 in
Diameter
2.625 (2-5/8 in)
Diameter Tolerance
+0/-0.006 in
Length
4 in

Details

Material
Steel
Alloy Type
12L14
Shape
Hexagon Bar
Standards
ASTM A108, UNS G12144
Finish
Cold Finished
Temper
Annealed

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 12L14 Steel is a standard free cutting carbon steel, with smooth bright finishes after machining.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.