
Shop ONLINE METAL SUPPLY
See all product information
2.625 (2-5/8 inch) x 7 inches, 4340 Alloy Steel Round Rod, Annealed, CF
Mfr # 4340CFRRD2.625L7.1
Zoro # G723094314
product price:Â $144.99
/ea
Sold in multiples of 12 for $1,739.88
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length Tolerance
-0/+0.249 in
Temper
Annealed
Diameter
2-5/8 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4340CFRRD2.625L7.1
Zoro #
G723094314
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.249 in
Length
7 in
Diameter
2-5/8 in
Diameter Tolerance
+/-0.006 in
Details
Material
Alloy Steel
Temper
Annealed
Shape
Round Rod
Alloy Type
4340
Standards
ASTM A108, UNS G43400
Finish
Cold Finished
Description
Alloy Steel 4340 is a nickel-chromium-molybdenum alloy steel that demonstrates good toughness and good fatigue resistance. When heat treated, 4340 Alloy steel maintains good wear resistance along with good atmospheric corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.