2.75 (2-3/4 inch) x 30 inches, 303 Stainless Steel Hexagon Bar

  • Mfr # 303CFHXD2.75L30.1

  • Zoro # G922999854


product price:  $1,108.99
/ea
Sold in multiples of 5 for $5,544.95
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Diameter
2.75 (2-3/4 in)
Shape
Hexagon Bar
Length Tolerance
-0/+0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303CFHXD2.75L30.1
Zoro #
G922999854
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2.75 (2-3/4 in)
Length Tolerance
-0/+0.999 in
Length
30 in
Diameter Tolerance
+0/-0.008 in

Details

Material
Stainless Steel
Alloy Type
303
Shape
Hexagon Bar
Finish
Cold Finished
Temper
Annealed
Standards
ASTM A582, AISI 303

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 303 Stainless Steel is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.