
2.75 (2-3/4 inch) x 4.5 inches, 1144 SP Steel Hexagon Bar, CF
Mfr # 1144SPCFHXD2.75L4.5.1
Zoro # G723020405
product price:Â $71.85
/eaKey Features
Material
Steel
Alloy Type
1144
Length
4.5 in
Finish
Cold Finished
Temper
SR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1144SPCFHXD2.75L4.5.1
Zoro #
G723020405
UPC #
-
Country of Origin
Multiple
Dimensions
Length
4.5 in
Length Tolerance
-0/+0.249 in
Diameter
2.75 (2-3/4 in)
Diameter Tolerance
+0/-0.006 in
Details
Material
Steel
Alloy Type
1144
Finish
Cold Finished
Temper
SR
Standards
ASTM A108, ASTM A311 Class B
Shape
Hexagon Bar
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 1144 ASTM A311 Class B steel, often called Stressproof, is stress-relieved to minimize warping during machining. Contains higher amounts of carbon and manganese than other easy-to-machine carbon steels, 1144 Stress Proof offers higher yield strength and hardness, even without further heat treatment.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.