Shop ONLINE METAL SUPPLY

2.750 (2-3/4 inch) x 7 inches, UHMW Plastic Round Rod, White

  • Mfr # UHMWNRRD2.75L7.1

  • Zoro # G522986353


product price:  $58.99
/ea
Sold in multiples of 12 for $707.88

Key Features

Material
Plastic
Color
White
Length
7 in
Diameter
2-3/4 in
Standards
FDA, UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UHMWNRRD2.75L7.1
Zoro #
G522986353
UPC #
-
Country of Origin
Multiple

Dimensions

Length
7 in
Diameter
2-3/4 in
Diameter Tolerance
Oversized

Details

Material
Plastic
Color
White
Standards
FDA, UL 94 HB
Grade
UHMW
Finish
Smooth
Shape
Round Rod

Description

Ultra-High Molecular Weight (UHMW) Polyethylene is a low-friction, slick material that prevents sticking and binding, these rods are often machined into bushings and bearings for wear type applications. UHMW is impact and wear resistant.UHMW can sag under its own weight if unsupported, requiring backing for structural rigidity in many applications. Its high molecular weight provides exceptional durability and low friction, but its inherent softness means it deforms (creeps) under sustained stressDiameters are produced oversized to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.