Shop ONLINE METAL SUPPLY

2.750 in (2-3/4 in) OD, 0.083 in Wall, 36 inches, 316 Stainless Steel Round Tube, Seamless

  • Mfr # 316SMLSMF2.75W0.083361

  • Zoro # G723037809


product price:  $234.99
/ea
Sold in multiples of 4 for $939.96
Free Shipping & Returns

Key Features

Alloy Type
316
Length
36 in
Wall Thickness
0.083 in
Length Tolerance
-0/+0.999 in
Outside Diameter
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316SMLSMF2.75W0.083361
Zoro #
G723037809
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Wall Thickness
0.083 in
Length Tolerance
-0/+0.999 in
Outside Diameter
2.75 in
Inside Diameter
2.584 in
Outside Dia. Tolerance
+/-0.010 in

Details

Alloy Type
316
Item
Stainless Steel
Wall Thickness Tolerance
+/-10% in
Standards
ASTM A269, A249
Finish
Mill (Unpolished)
Shape
Round Tube
Temper
Annealed

Description

Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.