
2.875 (2-7/8 inch) x 11 inches, C360 Brass Hexagon Bar
Mfr # 360HXD2.875L11.1
Zoro # G523113062
product price:Â $988.99
/ea
Free Shipping & Returns
Key Features
Shape
Hexagon Bar
Diameter
2.875 (2-7/8 in)
Diameter Tolerance
+0/-0.009 in
Temper
H02
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360HXD2.875L11.1
Zoro #
G523113062
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
2.875 (2-7/8 in)
Diameter Tolerance
+0/-0.009 in
Length
11 in
Length Tolerance
-0/+0.249 in
Details
Shape
Hexagon Bar
Temper
H02
Standards
ASTM B16
Item
Brass
Finish
Mill (Unpolished)
Material
Brass
Alloy Type
C360
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.