
2.875 (2-7/8 inch) x 4.5 inches, 15-5 Stainless Steel Hexagon Bar
Mfr # 155ACFHXD2.875L4.5.1
Zoro # G923017274
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
15-5
Diameter
2.875 (2-7/8 in)
Shape
Hexagon Bar
Temper
Cond A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
155ACFHXD2.875L4.5.1
Zoro #
G923017274
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
2.875 (2-7/8 in)
Length Tolerance
-0/+0.249 in
Length
4.5 in
Diameter Tolerance
+0/-0.008 in
Details
Material
Stainless Steel
Alloy Type
15-5
Shape
Hexagon Bar
Temper
Cond A
Finish
Cold Finished
Standards
ASTM A484, A564
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 15-5 PH (Precipitation Hardening) is a vacuum arc remelt grade which offers high strength and hardness. Precipitation Hardening, Martensitic (Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.