
2.875 (2-7/8 inch) x 5.5 inches, 416 Stainless Steel Hexagon Bar
Mfr # 416CFHXD2.875L5.5.1
Zoro # G723001442
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
416
Length
5.5 in
Finish
Cold Finished
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
416CFHXD2.875L5.5.1
Zoro #
G723001442
UPC #
-
Country of Origin
Multiple
Dimensions
Length
5.5 in
Diameter
2.875 (2-7/8 in)
Length Tolerance
-0/+0.249 in
Diameter Tolerance
+0/-0.008 in
Details
Material
Stainless Steel
Alloy Type
416
Finish
Cold Finished
Temper
Annealed
Standards
AMS 5610, ASTM A582
Shape
Hexagon Bar
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 416 stainless steel alloy is a martensitic, free-machining stainless steel alloy that contains sulfur. The addition of sulfur enhances the machinability of this alloy, making it easier to machine and cut.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.