
Shop ONLINE METAL SUPPLY
See all product information
3-1/2 in OD, 0.065 in Wall, 3.370 in ID, 30 in long, 316 Stainless Steel Round Tube, Seamless
Mfr # 316SLSTMF3.5W0.065301
Zoro # G923019391
product price:Â $171.99
/ea
Sold in multiples of 5 for $859.95
Free Shipping & Returns
Key Features
Alloy Type
316
Wall Thickness
0.065 in
Finish
Mill (Unpolished)
Outside Dia. Tolerance
+/-0.015 in
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316SLSTMF3.5W0.065301
Zoro #
G923019391
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.065 in
Outside Dia. Tolerance
+/-0.015 in
Inside Diameter
3.37 in
Outside Diameter
3.5 in
Length
30 in
Length Tolerance
Listed length up to plus 1 in
Details
Alloy Type
316
Finish
Mill (Unpolished)
Temper
Annealed
Item
Stainless Steel
Standards
ASTM A249, A269
Wall Thickness Tolerance
+/-10%
Shape
Round Tube
Description
Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.