Shop ONLINE METAL SUPPLY

3-1/2 in x 3-1/2 in x 0.120 in Wall x 72 inches, 304 Stainless Steel Square Tube

  • Mfr # 304SSQT3.5W0.1272.1

  • Zoro # G023010731


product price:  $743.99
/ea
Sold in multiples of 4 for $2,975.96
Free Shipping & Returns

Key Features

Alloy Type
304
Length
72 in
Wall Thickness
0.12 in
Length Tolerance
Listed length up to plus 1 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SSQT3.5W0.1272.1
Zoro #
G023010731
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72 in
Wall Thickness
0.12 in
Length Tolerance
Listed length up to plus 1 in
Height
3.5 in
Width
3.5 in
Width Tolerance
+/-0.030 in

Details

Alloy Type
304
Standards
ASTM A554
Finish
Mill (Unpolished)
Shape
Square Tube
Item
Stainless Steel
Temper
Annealed
Wall Thickness Tolerance
+/-10%

Description

Stainless Steel Square Tube has inside and outside radius corners, OD is flash removed all sides, ID is Flash In (Weld Protruding). Stainless Square Tube is ideal for all structural applications where greater strength and superior corrosion resistance is required. Widely used for projects that are exposed to the outdoor elements, chemicals, fresh water, and salt water environments.Actual Length of tube will not be shorter, but may be greater than listed length, up to plus 1 inch.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.