
Shop ONLINE METAL SUPPLY
See all product information
3-1/4 in x 3-1/4 in x 30 in, 17-4 Stainless Steel Square Bar, HRAP
Mfr # 174SQBRHRT3.25W3.25L30.1
Zoro # G923054606
product price:Â $1,585.99
/ea
Sold in multiples of 5 for $7,929.95
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
17-4
Thickness
3.25 in
Width Tolerance
Industry Standards
Finish
Hot Rolled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
174SQBRHRT3.25W3.25L30.1
Zoro #
G923054606
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3.25 in
Width Tolerance
Industry Standards
Length
30 in
Width
3.25 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Material
Stainless Steel
Alloy Type
17-4
Finish
Hot Rolled
Thickness Tolerance
Industry Standards
Temper
Cond A
Shape
Square Bar
Standards
ASTM A564
Description
17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.