
3-1/4 in x 3-1/4 in x 5 in, C360 Brass Square Bar
Mfr # 360SB3.25W3.25L5.1
Zoro # G123097519
product price:Â $635.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
Listed length at minimum, plus up to 1 in
Material
Brass
Standards
ASTM B16
Thickness
3.25 in
Width Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360SB3.25W3.25L5.1
Zoro #
G123097519
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Listed length at minimum, plus up to 1 in
Thickness
3.25 in
Width Tolerance
Industry Standards
Length
5 in
Width
3.25 in
Details
Material
Brass
Standards
ASTM B16
Item
Brass
Finish
Mill (Unpolished)
Temper
H02
Shape
Square Bar
Thickness Tolerance
Industry Standards
Alloy Type
C360
Description
C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.