Shop ONLINE METAL SUPPLY

3 in x 3 in x 0.065 in Wall x 18 inches, 304 Stainless Steel Square Tube

  • Mfr # 304SSQT3W0.06518.1

  • Zoro # G923000801


product price:  $110.99
/ea
Sold in multiples of 8 for $887.92
Free Shipping & Returns

Key Features

Alloy Type
304
Finish
Mill (Unpolished)
Wall Thickness
0.065 in
Length Tolerance
Listed length up to plus 1 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SSQT3W0.06518.1
Zoro #
G923000801
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Length Tolerance
Listed length up to plus 1 in
Height
3 in
Length
18 in
Width Tolerance
+/-0.030 in
Width
3 in

Details

Alloy Type
304
Finish
Mill (Unpolished)
Shape
Square Tube
Standards
ASTM A554
Temper
Annealed
Item
Stainless Steel
Wall Thickness Tolerance
+/-10%

Description

Stainless Steel Square Tube has inside and outside radius corners, OD is flash removed all sides, ID is Flash In (Weld Protruding). Stainless Square Tube is ideal for all structural applications where greater strength and superior corrosion resistance is required. Widely used for projects that are exposed to the outdoor elements, chemicals, fresh water, and salt water environments.Actual Length of tube will not be shorter, but may be greater than listed length, up to plus 1 inch.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.