Shop ONLINE METAL SUPPLY

3 in x 3 in x 1/2 in x 48 in, A36 Steel Angle, Hot Rolled

  • Mfr # A36ANG3W3T0.5L48.1

  • Zoro # G923012040


product price:  $242.99
/ea
Sold in multiples of 4 for $971.96
Free Shipping & Returns

Key Features

Finish
Hot Rolled
Length Tolerance
Listed length at minimum, plus up to 1 in
Size Tolerance
Industry Standards
Thickness
0.5 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A36ANG3W3T0.5L48.1
Zoro #
G923012040
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length at minimum, plus up to 1 in
Size Tolerance
Industry Standards
Thickness
0.5 in
Length
48 in

Details

Item
Steel
Finish
Hot Rolled
Thickness Tolerance
Industry Standards
Alloy Type
A36
Standards
ASTM A36
Shape
Angle

Description

A36 Low Carbon Steel Angle is one of the most popular shapes used in manufacturing, fabrication, and repair. It is easy to weld, cut, form and machine. Hot Rolled angle has a rough surface finish. Angles may have a light cosmetic rust on the finish from storage.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.