Shop ONLINE METAL SUPPLY
See all product information
3 in x 4.1 lb (3 in x 1.41 in x 0.170 in) x 36 in, A36 Steel Channel, Hot Rolled
Mfr # STLCHLW3H1.41T0.17L36.1
Zoro # G023021591
product price:Â $126.99
/ea
Sold in multiples of 4 for $507.96
Free Shipping & Returns
Key Features
Shape
Channel
Width
3 in
Height
1.41 in
Thickness
0.17 in
Length Tolerance
+/-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STLCHLW3H1.41T0.17L36.1
Zoro #
G023021591
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3 in
Height
1.41 in
Thickness
0.17 in
Length Tolerance
+/-1/4 in
Length
36 in
Details
Shape
Channel
Item
Steel
Finish
Hot Rolled
Description
A36 Steel Channel is a hot rolled, mild steel structural C shape with inside radius corners. Listed by outside dimensions on Width x Height x Thickness x Length.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.