3.000 (3 inch) x 1 inches, C360 Brass Hexagon Bar

  • Mfr # 360HXD3L1.1

  • Zoro # G423117962


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Temper
H02
Finish
Mill (Unpolished)
Diameter
3 in
Alloy Type
C360
Diameter Tolerance
+0/-0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360HXD3L1.1
Zoro #
G423117962
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 in
Diameter Tolerance
+0/-0.009 in
Length Tolerance
-0/+0.249 in
Length
1 in

Details

Temper
H02
Finish
Mill (Unpolished)
Alloy Type
C360
Standards
ASTM B16
Item
Brass
Shape
Hexagon Bar
Material
Brass

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.