
3.000 (3 inch) x 12 inches, 410 Stainless Steel Round Rod, CF
Mfr # 410ARRD3L12.1
Zoro # G423103002
product price:Â $354.99
/ea
Sold in multiples of 12 for $4,259.88
Free Shipping & Returns
Key Features
Alloy Type
410
Length
12 in
Finish
Cold Finished
Standards
ASTM A276, AMS 5613
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
410ARRD3L12.1
Zoro #
G423103002
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3 in
Length
12 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.003 in
Details
Alloy Type
410
Finish
Cold Finished
Standards
ASTM A276, AMS 5613
Temper
Annealed
Material
Stainless Steel
Shape
Round Rod
Description
410 stainless steel is a martensitic stainless steel known for its good strength, hardness, and moderate corrosion resistance, especially when hardened and tempered.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.