
3.000 (3 inch) x 36 inches, UHMW Plastic Round Rod, White
Mfr # UHMWNRRD3L36.1
Zoro # G722987532
product price:Â $93.29
/ea
Sold in multiples of 4 for $373.16
Key Features
Material
Plastic
Color
White
Length
36 in
Diameter
3 in
Grade
UHMW
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UHMWNRRD3L36.1
Zoro #
G722987532
UPC #
-
Country of Origin
Multiple
Dimensions
Length
36 in
Diameter
3 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
White
Grade
UHMW
Shape
Round Rod
Standards
FDA, UL 94 HB
Finish
Smooth
Description
Ultra-High Molecular Weight (UHMW) Polyethylene is a low-friction, slick material that prevents sticking and binding, these rods are often machined into bushings and bearings for wear type applications. UHMW is impact and wear resistant.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.