3.000 in ID, 4.000 in OD, 2 inches long, C932 Bearing Bronze Hollow Bar, Cast Oversized, SAE 660

  • Mfr # 932HBOD4W0.5L2.1

  • Zoro # G923097009


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE 660, ASTM B505
Length Tolerance
Listed length up to plus 1 in
Inside Dia.
3 in
Outside Dia. Tolerance
Oversized
Alloy Type
C932
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
932HBOD4W0.5L2.1
Zoro #
G923097009
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length up to plus 1 in
Inside Dia.
3 in
Outside Dia. Tolerance
Oversized
Length
2 in
Outside Dia.
4 in
Inside Dia. Tolerance
Undersized
Wall Thickness
0.5 in

Details

Standards
SAE 660, ASTM B505
Item
Bronze
Alloy Type
C932
Material
Bronze
Finish
Cast
Shape
Hollow Bar

Description

C93200 (SAE 660) Leaded Tin Bronze / Bearing Bronze Hollowbar has excellent machining properties, good hardness, strength and wear resistance with excellent anti-friction qualities.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.