
Shop ONLINE METAL SUPPLY
See all product information
3/16 in x 12 in x 18 in, Micarta Phenolic Grade XX Sheet, Plate, Natural
Mfr # PHENXXT0.188W12L18.1
Zoro # G723088764
product price:Â $50.75
/ea
Sold in multiples of 8 for $406.00
Key Features
Plastic Material
Phenolic
Plastic Thickness
0.188 in
Plastic Width
12 in
Plastic Length
18 in
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PHENXXT0.188W12L18.1
Zoro #
G723088764
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Thickness
0.188 in
Plastic Width
12 in
Plastic Length
18 in
Details
Item
Phenolic
Plastic Material
Phenolic
Finish
Smooth
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.
Shape
Sheet
Grade
XX
Standards
MIL-I-24768/11 Type PBG
Description
XX grade paper phenolic is a high-pressure thermoset laminate composed of kraft paper impregnated with a phenolic resin, designed primarily for mechanical and electrical insulation applications. It is known for being strong, stiff, and cost-effective compared to other phenolic grades.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.