Shop ONLINE METAL SUPPLY

3/16 in x 18 in x 18 in, Micarta Phenolic Grade LE Sheet, Plate, Natural

  • Mfr # PHENLET0.188W18L18.1

  • Zoro # G423101695


product price:  $81.45
/ea
Sold in multiples of 8 for $651.60

Key Features

Plastic Material
Phenolic
Plastic Thickness
0.188 in
Plastic Width
18 in
Plastic Length
18 in
Standards
MIL-I-24768/13 Type FBE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PHENLET0.188W18L18.1
Zoro #
G423101695
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.188 in
Plastic Width
18 in
Plastic Length
18 in

Details

Item
Phenolic
Plastic Material
Phenolic
Standards
MIL-I-24768/13 Type FBE
Grade
LE
Finish
Smooth
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.
Shape
Sheet

Description

Grade LE phenolic is a high-strength, thermoset, electrical-grade laminate composed of fine-weave cotton linen fabric impregnated with phenolic resin. It offers excellent electrical insulating properties, low moisture absorption, and superior machinability for creating intricate, small, or delicate mechanical components like gears, spacers, and bushings. Tradenames include Micarta.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.