
3/16 in x 3-1/2 in x 18 in, C110 Copper Flat Bar
Mfr # C110CUFBT0.188W3.5L18.1
Zoro # G023123400
product price:Â $252.99
/ea
Sold in multiples of 8 for $2,023.92
Free Shipping & Returns
Key Features
Width
3.5 in
Temper
H02
Length Tolerance
-0.063/+1 in
Alloy Type
C110
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C110CUFBT0.188W3.5L18.1
Zoro #
G023123400
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3.5 in
Length Tolerance
-0.063/+1 in
Thickness
0.188 in
Length
18 in
Width Tolerance
+/-0.0.012 in
Details
Temper
H02
Alloy Type
C110
Finish
Mill (Unpolished)
Item
Copper
Shape
Flat Bar
Material
Copper
Thickness Tolerance
+/-0.004 in
Standards
ASTM B187
Description
C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.